Hubbell Wiring Device - Kellems NHC1037ZP Kellems® Male Cord Connector, Zinc Plated Steel, 90°, 3/4 in., 0.63 to 0.75 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Male Cord Connector, Zinc Plated Steel, 90°, 3/4 in., 0.63 to 0.75 in. - NHC1037ZP
+ / - Hover over image to Zoom
Other Views

    Kellems® Male Cord Connector, Zinc Plated Steel, 90°, 3/4 in., 0.63 to 0.75 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NHC1037ZP
    SKU: 88148152
    $27.87
    Checking Pricing
         
    Size:0.63 to 0.75 in.
    Additional Features:88148152
    Color:Metallic
    Standard:UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NHC1037ZP
    • Color Metallic
    • Size 0.63 to 0.75 in.
    • UNSPSC 39121431
    • Additional Features 88148152
    • Materials Aluminum
    • Standard UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
    • SKU Spec Sheet
      NHC1037ZP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,90 Degree Male .63"-.75", 3/4", Steel