Hubbell Wiring Device - Kellems NHC1035CR Kellems® Male Cord Connector, Nylon, 90°, 3/4 in., 0.38 to 0.50 in., Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Male Cord Connector, Nylon, 90°, 3/4 in., 0.38 to 0.50 in., Grey - NHC1035CR
+ / - Hover over image to Zoom
Other Views

    Kellems® Male Cord Connector, Nylon, 90°, 3/4 in., 0.38 to 0.50 in., Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NHC1035CR
    SKU: 88148145
    $23.34
    Checking Pricing
         
    Cable Range (Inches):0.38 to 0.5 in.
    Additional Features:Standard Product
    Size:3/4 in.
    Color:Grey
    Standard:UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NHC1035CR
    • Color Grey
    • Size 3/4 in.
    • UNSPSC 39121431
    • Additional Features Standard Product
    • Bend (Degree) 90
    • Cable Range (Inches) 0.38 to 0.5 in.
    • Materials Aluminum
    • For Use With Hazardous Locations
    • Standard UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
    • SKU Spec Sheet
      NHC1035CR Specification Sheet
      NHC1035CR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,90 Degree Male .38-.50", 3/4", Nylon