Sensor Switch NGWY2 KIT Lighting Control Accessories, 4.9 in L, 120/277Vac, 20 to 18 AWG | Graybar Store
     
Sensor Switch - Lighting Control Accessories, 4.9 in L, 120/277Vac, 20 to 18 AWG - NGWY2 KIT
+ / - Hover over image to Zoom
Other Views

    Lighting Control Accessories, 4.9 in L, 120/277Vac, 20 to 18 AWG

    Manufacturer: Sensor Switch
    Manufacturer #: NGWY2 KIT
    SKU: 25677695
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:4.9 in.
    Voltage Rating:120/277 V ac
    Wire Size:20 to 18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NGWY2 KIT
    • UNSPSC 39121107
    • Length 4.9 in.
    • Wire Size 20 to 18 AWG
    • Voltage Rating 120/277 V ac
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The nLight Series 2 Gateway