Lutron NGRX-PB-WH Lighting Control Accessories, 2.55 in L, 100Vac, 120Vac, 220 to 240Vac, 230Vac, 12 AWG | Graybar Store
     
Lutron - Lighting Control Accessories, 2.55 in L, 100Vac, 120Vac, 220 to 240Vac, 230Vac, 12 AWG - NGRX-PB-WH
+ / - Hover over image to Zoom
Other Views

    Lighting Control Accessories, 2.55 in L, 100Vac, 120Vac, 220 to 240Vac, 230Vac, 12 AWG

    Manufacturer: Lutron
    Manufacturer #: NGRX-PB-WH
    SKU: 95008598
    $245.65
    Checking Pricing
         
    Quick Order:Y
    Length:2.55 in
    Voltage Rating:100 V ac, 120 V ac, 220 to 240 V ac, 230 V ac
    Wire Size:12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NGRX-PB-WH
    • UNSPSC 39121000
    • Length 2.55 in
    • Wire Size 12 AWG
    • Voltage Rating 100 V ac, 120 V ac, 220 to 240 V ac, 230 V ac
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2.55 in, 100 V ac, 120 V ac, 220 to 240 V ac, 230 V ac, #12 AWG