Salisbury NGILP5S/10H Glove, Cowhide Suede (Split), Goatskin Leather, Leather Protector Glove, 10H, Straight Cuff | Graybar Store
     
Salisbury - Glove, Cowhide Suede (Split), Goatskin Leather, Leather Protector Glove, 10H, Straight Cuff - NGILP5S/10H
+ / - Hover over image to Zoom
Other Views

    Glove, Cowhide Suede (Split), Goatskin Leather, Leather Protector Glove, 10H, Straight Cuff

    Manufacturer: Salisbury
    Manufacturer #: NGILP5S/10H
    SKU: 25795743
    $60.67
    Checking Pricing
         
    Quick Order:Y
    Glove Material Type:Cowhide Suede (Split), Goatskin Leather
    Size:10H
    Style:Straight Cuff
    Glove Type:Leather Protector Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # NGILP5S/10H
    • Size 10H
    • Style Straight Cuff
    • Application Mechanical
    • Glove Material Type Cowhide Suede (Split), Goatskin Leather
    • Glove Type Leather Protector Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Glove, Mechanical, Cowhide Suede (Split), Goatskin Leather, Leather Protector Glove, 10H, Straight Cuff