CommScope NGFB-TB5SLUK0KC040 Terminal Blocks, 288 Position, 1 per Package, Black (Chassis) | Graybar Store
     
CommScope - Terminal Blocks, 288 Position, 1 per Package, Black (Chassis) - NGFB-TB5SLUK0KC040
+ / - Hover over image to Zoom
Other Views

    Terminal Blocks, 288 Position, 1 per Package, Black (Chassis)

    Manufacturer: CommScope
    Manufacturer #: NGFB-TB5SLUK0KC040
    SKU: 25815688
    $10,421.74
    Checking Pricing
         
    Quick Order:Y
    No. of Positions:288
    Packaging:1 per Package
    Color:Black (Chassis)
    Use With:NGF Frames
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # NGFB-TB5SLUK0KC040
    • Color Black (Chassis)
    • No. of Positions 288
    • Packaging 1 per Package
    • Use With NGF Frames
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    288, 1 per Package, Black (Chassis), NGF Frames