Commscope NGF-MPML07512 Fiber Termination Block | Graybar Store
Commscope - Fiber Termination Block - NGF-MPML07512
+ / - Hover over image to Zoom
Other Views

    Fiber Termination Block

    Manufacturer: Commscope
    Manufacturer #: NGF-MPML07512
    SKU: 25575072
    $5,969.15
    Checking Pricing
         
    Accommodates:144 SC/UPC
    Cable Diameter (Inches):Left
    Color:Putty White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # NGF-MPML07512
    • Color Putty White
    • UNSPSC 43223328
    • Accommodates 144 SC/UPC
    • Brand Next Generation Frame
    • Cable Diameter (Inches) Left
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber Termination Block, 144 SC/UPC, Single Mode, Left Oriented, Putty White, MPO at Rear End