CommScope NG4-CMDM0KQ031 NG4access Cable Module, Predetermined IFC, (96) Strand, 13.7 mm dia., 31 m | Graybar Store
     
CommScope - NG4access Cable Module, Predetermined IFC, (96) Strand, 13.7 mm dia., 31 m - NG4-CMDM0KQ031
+ / - Hover over image to Zoom
Other Views

    NG4access Cable Module, Predetermined IFC, (96) Strand, 13.7 mm dia., 31 m

    Manufacturer: CommScope
    Manufacturer #: NG4-CMDM0KQ031
    SKU: 25841199
    $2,947.64
    Checking Pricing
         
    Quick Order:Y
    Size:31 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # NG4-CMDM0KQ031
    • Size 31 m
    • Type Cabled Module
    • Brand NG4access®
    • Country of Origin MX - Mexico
    Product Overview:
    NG4access cable module is preterminated with (96) LC configuration.
    Multiple cabled modules are preterminated to IFC cable. A 96 LC configuration would include four 24-fiber cabled modules secured to a 96 IFC cable. Rather than handling and installing 96 discrete connectors, the four cabled modules quickly snap into place on the access tray saving installation time and greatly reducing wiring errors and the potential for breaking adjacent fiber connectors. IFC cabled modules utilize reduced bend radius fiber and have the appropriate break out length to be installed in any access tray on any chassis in the frame. The far end breakouts for these assemblies is 31 meters.