CommScope NG4-CH100000 Chassis No Adapter Packer, Black | Graybar Store
     
CommScope - Chassis No Adapter Packer, Black - NG4-CH100000
+ / - Hover over image to Zoom
Other Views

    Chassis No Adapter Packer, Black

    Manufacturer: CommScope
    Manufacturer #: NG4-CH100000
    SKU: 25511078
    $743.40
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Color / Finish:Black
    No. of Ports:48
    Dimensions:18 in. x 6.90 in. x 19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # NG4-CH100000
    • Dimensions 18 in. x 6.90 in. x 19 in.
    • No. of Ports 48
    • Color / Finish Black
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    NG4access® Universal Chassis, 24 access trays, front door and designation cards. Chassis material is aluminum with black power coat finish. 4 rack units. Mounting hardware included.
    Each chassis includes 24 access trays that can hold adapter packs, cabled modules, MPO modules, or a combination of each.