Salisbury NG316BCRB/10 Class 3 Electriflex Glove, Size 10 | Graybar Store
     
Salisbury - Class 3 Electriflex Glove, Size 10 - NG316BCRB/10
+ / - Hover over image to Zoom
Other Views

    Class 3 Electriflex Glove, Size 10

    Manufacturer: Salisbury
    Manufacturer #: NG316BCRB/10
    SKU: 25795755
    $341.04
    Checking Pricing
         
    Color:black, red liner
    Glove Material Type:Type 1 natural rubber
    Size:10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # NG316BCRB/10
    • Color black, red liner
    • Size 10
    • Application electrical insulating, max usage 26,500V AC
    • Glove Material Type Type 1 natural rubber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 3, 16in., in.Electiflexin. electrical insulating glove, bell cuff, red/black, size 10