Salisbury NG216BCYB/9H Class 2 Electriflex Glove, Size 9.5 | Graybar Store
     
Salisbury - Class 2 Electriflex Glove, Size 9.5 - NG216BCYB/9H
+ / - Hover over image to Zoom
Other Views

    Class 2 Electriflex Glove, Size 9.5

    Manufacturer: Salisbury
    Manufacturer #: NG216BCYB/9H
    SKU: 25795965
    $314.62
    Checking Pricing
         
    Color:Black, Yellow Liner
    Glove Material Type:Type I Natural Rubber
    Size:9.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # NG216BCYB/9H
    • Color Black, Yellow Liner
    • Size 9.5
    • Application electrical insulating, max usage 17,000V AC
    • Glove Material Type Type I Natural Rubber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 2, 16in., in.Electiflexin. electrical insulating glove, bell cuff, yellow/black, size 9 1/2