Salisbury NG216BCYB/8 Glove, Black, Natural Rubber, Lineman Glove, 8, Straight Cuff | Graybar Store
     
Salisbury - Glove, Black, Natural Rubber, Lineman Glove, 8, Straight Cuff - NG216BCYB/8
+ / - Hover over image to Zoom
Other Views

    Glove, Black, Natural Rubber, Lineman Glove, 8, Straight Cuff

    Manufacturer: Salisbury
    Manufacturer #: NG216BCYB/8
    SKU: 25795963
    $263.51
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Glove Material Type:Natural Rubber
    Size:8
    Style:Straight Cuff
    Glove Type:Lineman Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # NG216BCYB/8
    • Color Black
    • Size 8
    • Style Straight Cuff
    • Application Electrical Work
    • Glove Material Type Natural Rubber
    • Glove Type Lineman Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Glove, Electrical Work, Black, Natural Rubber, Lineman Glove, 8, Straight Cuff