Salisbury NG216BCYB/12 Class 2 Electriflex Glove, Size 12 | Graybar Store
     
Salisbury - Class 2 Electriflex Glove, Size 12 - NG216BCYB/12
+ / - Hover over image to Zoom
Other Views

    Class 2 Electriflex Glove, Size 12

    Manufacturer: Salisbury
    Manufacturer #: NG216BCYB/12
    SKU: 25795969
    $255.67
    Checking Pricing
         
    Color:black, yellow liner
    Glove Material Type:Type I Natural Rubber
    Size:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # NG216BCYB/12
    • Color black, yellow liner
    • Size 12
    • Application electrical insulating, max usage 17,000V AC
    • Glove Material Type Type I Natural Rubber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 2, 16in., in.Electiflexin. electrical insulating glove, bell cuff, yellow/black, size 12