Salisbury NG216BCYB/10 Class 2 Electriflex Glove, Size 10 | Graybar Store
     
Salisbury - Class 2 Electriflex Glove, Size 10 - NG216BCYB/10
+ / - Hover over image to Zoom
Other Views

    Class 2 Electriflex Glove, Size 10

    Manufacturer: Salisbury
    Manufacturer #: NG216BCYB/10
    SKU: 25795966
    $263.33
    Checking Pricing
         
    Color:black, yellow liner
    Glove Material Type:Type I Natural Rubber
    Size:10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # NG216BCYB/10
    • Color black, yellow liner
    • Size 10
    • Application electrical insulating, max usage 17,000V AC
    • Glove Material Type Type I Natural Rubber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 2, 16in., in.Electiflexin. electrical insulating glove, bell cuff, yellow/black, size 10