Bussmann (Eaton) NFT3-WH Terminal Block, 600V, Rail Mount, 40A, White | Graybar Store
     
Bussmann (Eaton) - Terminal Block, 600V, Rail Mount, 40A, White - NFT3-WH
+ / - Hover over image to Zoom
Other Views

    Terminal Block, 600V, Rail Mount, 40A, White

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NFT3-WH
    SKU: 99466391
    $4.85
    Checking Pricing
         
    Amperage Rating:40 Amp
    Color:White
    Length:1.18 in.
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NFT3-WH
    • Color White
    • UNSPSC 39121624
    • Amperage Rating 40 Amp
    • Length 1.18 in.
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    40A 600V Rail Mount Terminal Block, White