Square D (Schneider Electric) NFN1CU NF Panelboard 100% Copper Neutral Kit, 125A | Graybar Store
     
Square D (Schneider Electric) - NF Panelboard 100% Copper Neutral Kit, 125A - NFN1CU
+ / - Hover over image to Zoom
Other Views

    NF Panelboard 100% Copper Neutral Kit, 125A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NFN1CU
    SKU: 25217387
    $593.76
    Checking Pricing
         
    Additional Features:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NFN1CU
    • UNSPSC 39121112
    • Additional Features Copper
    • Accessory Type Panelboard Neutral Kit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,NF 125A 100 CU NEUT KIT