Cooper Lighting (Eaton) NFFLD-S-C70-KNC-UNV Night Falcon Series Small Floodlight, Solid State LED, 120/277V, 20W, 6x6, Knuckle Mount, Carbon Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Night Falcon Series Small Floodlight, Solid State LED, 120/277V, 20W, 6x6, Knuckle Mount, Carbon Bronze - NFFLD-S-C70-KNC-UNV
+ / - Hover over image to Zoom
Other Views

    Night Falcon Series Small Floodlight, Solid State LED, 120/277V, 20W, 6x6, Knuckle Mount, Carbon Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: NFFLD-S-C70-KNC-UNV
    SKU: 25852496
    $189.30
    Checking Pricing
         
    Housing Color:Carbon Bronze
    Lumens:2682 Lumens
    Mounting Type:Knuckle Mount
    Voltage Rating:120/277V
    Alternate Manufacturer Part No.:12655468
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # NFFLD-S-C70-KNC-UNV
    • Housing Color Carbon Bronze
    • UNSPSC 39111611
    • Alternate Manufacturer Part No. 12655468
    • Lamp Type LED
    Product Overview:
    Night Falcon Small, 20W, 4000K, 120-277V, 6x6, Knuckle, Carbon Bronze