Cooper Lighting (Eaton) NFFLD-C40-T Night Falcon Series Floodlight, Trunnion Mount, 4000K, 128W | Graybar Store
     
Cooper Lighting (Eaton) - Night Falcon Series Floodlight, Trunnion Mount, 4000K, 128W - NFFLD-C40-T
+ / - Hover over image to Zoom
Other Views

    Night Falcon Series Floodlight, Trunnion Mount, 4000K, 128W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: NFFLD-C40-T
    SKU: 25959045
    $513.38
    Checking Pricing
         
    Quick Order:Y
    Input Voltage:120/277V
    Wattage:128W
    Mounting Type:Trunnion Mount
    Lumens:16932 Lumens
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # NFFLD-C40-T
    • Input Voltage 120/277V
    • Lamp Type LED
    • Lumens 16932 Lumens
    • Mounting Type Trunnion Mount
    • Wattage 128W
    • ECCN EAR99
    Product Overview:
    Solid State LED Floodlight, 120/277V, Trunnion Mount, Bronze, 128W, 4000K, 16,932 Lumens