Cooper Lighting (Eaton) NFFLD-C25-T Night Falcon Series Floodlight, Trunnion Mount, 4000K, 85W | Graybar Store
     
Cooper Lighting (Eaton) - Night Falcon Series Floodlight, Trunnion Mount, 4000K, 85W - NFFLD-C25-T
+ / - Hover over image to Zoom
Other Views

    Night Falcon Series Floodlight, Trunnion Mount, 4000K, 85W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: NFFLD-C25-T
    SKU: 25959044
    $408.51
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Input Voltage:120/277
    Wattage:85
    Mounting Type:Trunnion Mount
    Lumens:10500
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # NFFLD-C25-T
    • Input Voltage 120/277
    • Lamp Type LED
    • Lumens 10500
    Product Overview:
    Solid State LED Floodlight, 10,500 Lumens, 120/277V, Trunnion Mount, 85W, Bronze, 4000K, 70 CRI