Square D (Schneider Electric) NF442L6C NF Panelboard Interior, Main Lug, 600A, 480Y/277V, 3-Phase, 42-Circuit, Enclosure Size 20 W x 56 H x 5-3/4 in. D | Graybar Store
     
Square D (Schneider Electric) - NF Panelboard Interior, Main Lug, 600A, 480Y/277V, 3-Phase, 42-Circuit, Enclosure Size 20 W x 56 H x 5-3/4 in. D - NF442L6C
+ / - Hover over image to Zoom
Other Views

    NF Panelboard Interior, Main Lug, 600A, 480Y/277V, 3-Phase, 42-Circuit, Enclosure Size 20 W x 56 H x 5-3/4 in. D

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NF442L6C
    SKU: 95042621
    $4,536.79
    Checking Pricing
         
    Amps:600A
    Mains:Main Lugs
    Phase:3 PHASE
    Voltage (Volts):480Y / 277VAC, 600Y / 347VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NF442L6C
    • Voltage (Volts) 480Y / 277VAC, 600Y / 347VAC
    • UNSPSC 39121112
    • Amps 600A
    • Mains Main Lugs
    • Phase 3 PHASE
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,PANELBOARD INTERIOR NF 600A MLO 42CKT 3P,20 inch wide enclosure,3 phase,42 cct,480Y / 277VAC, 600Y / 347VAC,600A,Bottom,Copper,Interior,NF,NF Panelboards,Panel,UL 67
    Panel Mount