Radio Frequency Systems (RFS) NF-LCF12-D01 Omni Fit™ Premium Type N Connector, Female, 1/2 in. | Graybar Store
     
Radio Frequency Systems (RFS) - Omni Fit™ Premium Type N Connector, Female, 1/2 in. - NF-LCF12-D01
+ / - Hover over image to Zoom
Other Views

    Omni Fit™ Premium Type N Connector, Female, 1/2 in.

    Manufacturer: Radio Frequency Systems (RFS)
    Manufacturer #: NF-LCF12-D01
    SKU: 25842018
    $22.31
    Checking Pricing
         
    Quick Order:Y
    Gender:Female
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Radio Frequency Systems (RFS)
    • Manufacturer # NF-LCF12-D01
    • Gender Female
    • Connector Type Type N
    • Ohm Rating 50
    • ECCN EAR99
    • Country of Origin DK - Denmark
    Product Overview:
    Omni Fit™ Premium Type N Connector, female connection, straight, for 1/2 inch coxial cable.