Lutron NF-103P-277-WH Dimmer, Preset, Fluorescent, 277V,White, 1-Pole/3-Way | Graybar Store
     
Lutron - Dimmer, Preset, Fluorescent, 277V,White, 1-Pole/3-Way - NF-103P-277-WH
+ / - Hover over image to Zoom
Other Views

    Dimmer, Preset, Fluorescent, 277V,White, 1-Pole/3-Way

    Manufacturer: Lutron
    Manufacturer #: NF-103P-277-WH
    SKU: 97133650
    $257.82
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:277V
    Color:White
    Additional Features:Heavy Duty Components for Surge Protection and Long Product Life, Small Control
    Switch Type:1-Pole, 3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NF-103P-277-WH
    • Color White
    • UNSPSC 39122206
    • Additional Features Heavy Duty Components for Surge Protection and Long Product Life, Small Control
    • Lamp Type Fluorescent
    • Switch Style Preset
    • Switch Type 1-Pole, 3-Way
    • Voltage Rating 277V
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Dimmers, Preset, Fluorescent, 277 V, White, Heavy Duty Components for Surge Protection and Long Product Life, Small Control