Hubbell Premise Wiring HC6AGY20 NEXTSPEED® Category 6A Patch Cords, 20 FT, Grey | Graybar Store
     
Hubbell Premise Wiring - NEXTSPEED® Category 6A Patch Cords, 20 FT, Grey - HC6AGY20
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 6A Patch Cords, 20 FT, Grey

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HC6AGY20
    SKU: 25380028
    $31.63
    Checking Pricing
         
    Color:Grey
    Length (Feet):20.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HC6AGY20
    • Color Grey
    • Category Cat 6a
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 20.0
    • Wiring Configuration TIA/EIA 568-C.2 Cat 6a
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 6A grey patch cord- 20 ft.
    • Third party verified Category 6A component exceeds TIA and ISO limits
    • Designed for critical, bandwidth intensive 10GBASE-T applications from 1 - 100M channel
    • Variety of colors and lengths