Valcom VIP-801A Networked Page Zone Extender, 1-Port | Graybar Store
Valcom - Networked Page Zone Extender, 1-Port - VIP-801A
+ / - Hover over image to Zoom
Other Views

    Networked Page Zone Extender, 1-Port

    Manufacturer: Valcom
    Manufacturer #: VIP-801A
    SKU: 25681830
    $371.38
    Checking Pricing
         
    Jack Type:RJ45
    Power Source:Main
    Phone Jack:RJ45
    Part Number:VIP-801A
    Color:Black
    Length:6.13 in.
    Use With:Telephones
    Gender:Female
    Voltage (Volts):24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VIP-801A
    • Color Black
    • Gender Female
    • Jack Type RJ45
    • Part Number VIP-801A
    • Phone Jack RJ45
    • Voltage (Volts) 24
    • Connector Type RJ45
    • Length 6.13 in.
    • Power Source Main
    • Use With Telephones
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    One audio port networked page zone extender-10 dB, 24 VDC. Dimensions are 6.13 inch Width x 5.25 inch Depth x 1.38 inch Height.
    The VIP-804 Quad Networked Page Zone Extender enables voice access to four zones of one-way paging over an IP-based LAN/WAN. This allows page zone extension anywhere on the network.