Corning UNI-3006-13D1 Network Interface Device | Graybar Store
Corning - Network Interface Device - UNI-3006-13D1
+ / - Hover over image to Zoom
Other Views

    Network Interface Device

    Manufacturer: Corning
    Manufacturer #: UNI-3006-13D1
    SKU: 25250211
    $43.21
    Checking Pricing
         
    Height (Inches):9.9 in.
    Material:Thermoplastic
    Width (Inches):9.4 in.
    Color:Grey
    Depth (Inches):3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # UNI-3006-13D1
    • Color Grey
    • Type Universal Network Interface Device
    • Brand TandAction
    • Depth (Inches) 3 in.
    • Enclosure Color Gray
    • Height (Inches) 9.9 in.
    • Width (Inches) 9.4 in.
    • Material Thermoplastic
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    TandAction™ 3006 Network Interface Device, Thermoplastic, Grey
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser