Altronix NETWAY16M Managed Midspan, 16 Port | Graybar Store
Altronix - Managed Midspan, 16 Port - NETWAY16M
+ / - Hover over image to Zoom
Other Views

    Managed Midspan, 16 Port

    Manufacturer: Altronix
    Manufacturer #: NETWAY16M
    SKU: 25630470
    $720.46
    Checking Pricing
         
    Dimensions:20.25 in. x 12.5 in. x 5.5 in.
    Voltage (Volts):115 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # NETWAY16M
    • Dimensions 20.25 in. x 12.5 in. x 5.5 in.
    • Voltage (Volts) 115 V
    • UNSPSC 43223300
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    16 Port Managed Midspan. Provides PoE PoE+. Total power 300W, PoE shutdown. Ethernet port. 115VAC. 1U EIA 19 in. Rack Mount Chassis.