Samsung Techwin SPE-100 Network Video Encoder | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Samsung Techwin - Network Video Encoder - SPE-100
+ / - Hover over image to Zoom
Other Views

    Network Video Encoder

    Manufacturer: Samsung Techwin
    Manufacturer #: SPE-100
    SKU: 25639488
    $220.95
    Checking Pricing
         
    Additional Features:Multiple Simultaneous Streaming; SD Memory
    Watts:4 W
    Dimensions:5.04 W x 3.43 D x 1.72 H in
    Voltage (Volts):12
    Material:Metal
    Resolution:1312 x 1069
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SPE-100
    • Dimensions 5.04 W x 3.43 D x 1.72 H in
    • Voltage (Volts) 12
    • Additional Features Multiple Simultaneous Streaming; SD Memory
    • Watts 4 W
    • Material Metal
    • Resolution 1312 x 1069
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Video Encoder, Dimensions: 5.04 W x 3.43 D x 1.72 H in, Metal, Silver