Samsung Techwin SPE-101 Network Video Encoder | Graybar Store
Samsung Techwin - Network Video Encoder - SPE-101
+ / - Hover over image to Zoom
Other Views

    Network Video Encoder

    Manufacturer: Samsung Techwin
    Manufacturer #: SPE-101
    SKU: 25639487
    $163.75
    Checking Pricing
         
    Additional Features:10/100 Base-T, PoE; Maximum 30(25) fps at 4CIF Resolution; Multiple Simultaneous Streaming
    Watts:3.2 W
    Dimensions:1.69 W x 3.76 D x 1.41 H in
    Voltage (Volts):12
    Material:Plastic
    Resolution:2000 x 1121
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SPE-101
    • Dimensions 1.69 W x 3.76 D x 1.41 H in
    • Voltage (Volts) 12
    • Additional Features 10/100 Base-T, PoE; Maximum 30(25) fps at 4CIF Resolution; Multiple Simultaneous Streaming
    • Watts 3.2 W
    • Material Plastic
    • Resolution 2000 x 1121
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Video Encoder, Dimensions: 1.69 W x 3.76 D x 1.41 H in, Plastic, White