Panduit DN6522B Net-Verse™ D-Type Cabinet, Side Panels, 85.7 H x 23.6 W x 47.2 in. D, Black | Graybar Store
     
Panduit - Net-Verse™ D-Type Cabinet, Side Panels, 85.7 H x 23.6 W x 47.2 in. D, Black - DN6522B
+ / - Hover over image to Zoom
Other Views

    Net-Verse™ D-Type Cabinet, Side Panels, 85.7 H x 23.6 W x 47.2 in. D, Black

    Manufacturer: Panduit
    Manufacturer #: DN6522B
    SKU: 25873893
    $2,266.11
    Checking Pricing
         
    Color:Black
    Door Style:Split Rear Door
    Rack Units:45
    Additional Features:Side Panels
    Depth:47.2 in.
    Height:85.7 in.
    Width:23.6 in.
    Lock Type:Lever Handle Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DN6522B
    • Color Black
    • Rack Units 45
    • UNSPSC 43223301
    • Additional Features Side Panels
    • Brand Net-Verse™
    • Depth 47.2 in.
    • Door Style Split Rear Door
    • Height 85.7 in.
    • Lock Type Lever Handle Lock
    • Materials Steel
    • Width 23.6 in.
    • For Use With Data Center, Enterprise or Co-Location Deployment
    • SKU Spec Sheet
      DN6522B Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Net-Verse D-Type Cabinet, 600mm x 1200mm, 42 RU, Side Panels, Black
    Net-Verse D-Type Cabinet frame, 45RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. Horizontally split side panels (4). 2 full length PDU brackets. Dimensions: 85.7in H x 23.6in W x 47.2in D (2178mm x 600mm x 1200mm