Crouse Hinds (Eaton) GASK808N Neoprene Form 8 Conduit Body Gasket, 2-1/2 to 3 Inch | Graybar Store
Crouse Hinds (Eaton) - Neoprene Form 8 Conduit Body Gasket, 2-1/2 to 3 Inch - GASK808N
+ / - Hover over image to Zoom
Other Views

    Neoprene Form 8 Conduit Body Gasket, 2-1/2 to 3 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GASK808N
    SKU: 88072696
    $16.01
    Checking Pricing
         
    Trade Size (Inches):2-1/2 to 3
    Color / Finish:Black
    Use With:Form 8 Conduit Body
    Size:2-1/2 in. to 3 in.
    Brand or Series:Form 8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GASK808N
    • Size 2-1/2 in. to 3 in.
    • Application Conduit
    • UNSPSC 39131708
    • Brand or Series Form 8
    • Color / Finish Black
    • Connection Type Screw
    • Materials Neoprene
    • Trade Size (Inches) 2-1/2 to 3
    • Use With Form 8 Conduit Body
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-1/2 to 3 in. neoprene Form 8/Mark 9 conduit body gasket.