Square D (Schneider Electric) DL1CF220 Neon Bulb | Graybar Store
     
Square D (Schneider Electric) - Neon Bulb - DL1CF220
+ / - Hover over image to Zoom
Other Views

    Neon Bulb

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DL1CF220
    SKU: 22082430
    $19.49
    Checking Pricing
         
    Watts:2.6 W
    Color:Transparent
    Voltage (Volts):230
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DL1CF220
    • Color Transparent
    • Voltage (Volts) 230
    • UNSPSC 39121534
    Product Overview:
    Neon Bulb, Voltage (Volts): 230 V