Square D (Schneider Electric) 9080GH112 NEMA Style 12 in. Mounting Track | Graybar Store
     
Square D (Schneider Electric) - NEMA Style 12 in. Mounting Track - 9080GH112
+ / - Hover over image to Zoom
Other Views

    NEMA Style 12 in. Mounting Track

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GH112
    SKU: 88250284
    $4.85
    Checking Pricing
         
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GH112
    • UNSPSC 39121410
    Product Overview:
    NEMA style 12 L x 3/4 D inches channel for mounting on terminal blocks.
    • Standard track
    • Standard Pkg: 5