Square D (Schneider Electric) 8538SBG11V03 NEMA Rated Non-Fusible Combination Starter NEMA 1 Size 0, 220/240V Coil | Graybar Store
     
Square D (Schneider Electric) - NEMA Rated Non-Fusible Combination Starter NEMA 1 Size 0, 220/240V Coil - 8538SBG11V03
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Non-Fusible Combination Starter NEMA 1 Size 0, 220/240V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8538SBG11V03
    SKU: 88245646
    $1,235.95
    Checking Pricing
         
    Coil Voltage:220/240
    NEMA Enclosure Rating:1
    NEMA Starter Size:0
    Poles:3
    Form:Common Control Circuit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8538SBG11V03
    • UNSPSC 39121521
    • Coil Voltage 220/240
    • Form Common Control Circuit
    • NEMA Enclosure Rating 1
    • NEMA Starter Size 0
    • Poles 3
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA rated 3-pole combination starter size 0 with NEMA 1 enclosure and 220/240V coil voltage.