Square D (Schneider Electric) NEMA Rated Magnetic Starter, Type S, NEMA 12/3R Enclosure | Graybar Store
     
Square D (Schneider Electric) - NEMA Rated Magnetic Starter, Type S, NEMA 12/3R Enclosure
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Starter, Type S, NEMA 12/3R Enclosure

    Manufacturer: Square D (Schneider Electric)
         

    Type S magnetic starters are used for full-voltage starting and stopping of AC squirrel cage motors. Motor overload protection is provided via melting alloy type thermal overload relays.

    • Manufacturer Square D (Schneider Electric)
    • Type S
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    NEMA Starter Size
    NEMA Enclosure Rating
    Coil Voltage
    Poles
    Form
    Phase
    Amperage Rating
    Max. HP
    Price
    8536SCA3V02S
    88245410
    NEMA Starter Size 1
    12/3R
    120/110V
    3-Pole
    S
    3
    27A
    7-1/2 at 200/230V, 10 at 460/575V
    $1308.30 / EA
    SKU
    88245410
    NEMA Starter Size
    NEMA Starter Size 1
    NEMA Enclosure Rating
    12/3R
    Coil Voltage
    120/110V
    Poles
    3-Pole
    Form
    S
    Phase
    3
    Amperage Rating
    27A
    Max. HP
    7-1/2 at 200/230V, 10 at 460/575V
    $1308.30 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    8536SBA2V02S
    88245334
    NEMA Starter Size 0
    12/3R
    120/110V
    3-Pole
    S
    3
    18A
    3 at 200/230V, 5 at 460/575V
    $1184.44 / EA
    SKU
    88245334
    NEMA Starter Size
    NEMA Starter Size 0
    NEMA Enclosure Rating
    12/3R
    Coil Voltage
    120/110V
    Poles
    3-Pole
    Form
    S
    Phase
    3
    Amperage Rating
    18A
    Max. HP
    3 at 200/230V, 5 at 460/575V
    $1184.44 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    8536SCA3V08
    88245403
    NEMA Starter Size 1
    12/3R
    208V
    3-Pole
    3
    27A
    7-1/2 at 200/230V, 10 at 460/575V
    $1308.30 / EA
    SKU
    88245403
    NEMA Starter Size
    NEMA Starter Size 1
    NEMA Enclosure Rating
    12/3R
    Coil Voltage
    208V
    Poles
    3-Pole
    Form
    Phase
    3
    Amperage Rating
    27A
    Max. HP
    7-1/2 at 200/230V, 10 at 460/575V
    $1308.30 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    8536SDA1V02S
    88245490
    NEMA Starter Size 2
    12/3R
    120/110V
    3-Pole
    S
    3
    45A
    10 at 200V, 15 at 230V and 25 at 460/575V
    $2530.56 / EA
    SKU
    88245490
    NEMA Starter Size
    NEMA Starter Size 2
    NEMA Enclosure Rating
    12/3R
    Coil Voltage
    120/110V
    Poles
    3-Pole
    Form
    S
    Phase
    3
    Amperage Rating
    45A
    Max. HP
    10 at 200V, 15 at 230V and 25 at 460/575V
    $2530.56 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    8536SCA3V06
    88245405
    NEMA Starter Size 1
    12/3R
    480/440V
    3-Pole
    3
    27A
    7-1/2 at 200/230V, 10 at 460/575V
    $1308.30 / EA
    SKU
    88245405
    NEMA Starter Size
    NEMA Starter Size 1
    NEMA Enclosure Rating
    12/3R
    Coil Voltage
    480/440V
    Poles
    3-Pole
    Form
    Phase
    3
    Amperage Rating
    27A
    Max. HP
    7-1/2 at 200/230V, 10 at 460/575V
    $1308.30 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    8536SBA2V08
    88245327
    NEMA Starter Size 0
    12/3R
    208V
    3-Pole
    3
    18A
    3 at 200/230V, 5 at 460/575V
    $1184.44 / EA
    SKU
    88245327
    NEMA Starter Size
    NEMA Starter Size 0
    NEMA Enclosure Rating
    12/3R
    Coil Voltage
    208V
    Poles
    3-Pole
    Form
    Phase
    3
    Amperage Rating
    18A
    Max. HP
    3 at 200/230V, 5 at 460/575V
    $1184.44 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    8536SDA1V08
    88245485
    NEMA Starter Size 2
    12/3R
    208V
    3-Pole
    3
    45A
    10 at 200V, 15 at 230V and 25 at 460/575V
    $2530.56 / EA
    SKU
    88245485
    NEMA Starter Size
    NEMA Starter Size 2
    NEMA Enclosure Rating
    12/3R
    Coil Voltage
    208V
    Poles
    3-Pole
    Form
    Phase
    3
    Amperage Rating
    45A
    Max. HP
    10 at 200V, 15 at 230V and 25 at 460/575V
    $2530.56 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock