Square D (Schneider Electric) 8536SEO1V06 Non-Reversing Starter, 90A, NEMA Size 3, 50HP at 480 Vac, 3-Pole, 440/480 Vac Coil, Open | Graybar Store
     
Square D (Schneider Electric) - Non-Reversing Starter, 90A, NEMA Size 3, 50HP at 480 Vac, 3-Pole, 440/480 Vac Coil, Open - 8536SEO1V06
+ / - Hover over image to Zoom
Other Views

    Non-Reversing Starter, 90A, NEMA Size 3, 50HP at 480 Vac, 3-Pole, 440/480 Vac Coil, Open

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SEO1V06
    SKU: 88245568
    $2,462.31
    Checking Pricing
    Items sold in feet or each.
         
    NEMA Starter Size:NEMA Starter Size 3
    NEMA Enclosure Rating:Open
    Coil Voltage:480/440V
    Poles:3-Pole
    Phase:3
    Amperage Rating:90A
    Max. HP:25 at 200V, 30 at 230V and 50 at 460/575V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SEO1V06
    • Type S
    • UNSPSC 39121521
    • Amperage Rating 90A
    • Coil Voltage 480/440V
    • NEMA Enclosure Rating Open
    • NEMA Starter Size NEMA Starter Size 3
    • Phase 3
    • Poles 3-Pole
    • SKU Spec Sheet
      8536SEO1V06 Spec Sheet
    • ECCN EAR99
    • Max. HP 25 at 200V, 30 at 230V and 50 at 460/575V
    Product Overview:
    Non-reversing magnetic starter, NEMA Size 3, 50 HP maximum at 600 VAC, 3 pole, with 440/480 VAC, 50/60 Hz operating coil and melting alloy overload relay block.
    Square D 8536SEO1V06 non-reversing magnetic starter for motor applications, NEMA Size 3, 2 HP at 600 VAC maximum, 90 amperes, 3 pole, with 440/480 VAC, 50/60 Hz operating coil, melting alloy type overload relay, UL Listed, CSA Certified, CE Marked, open style with various types of accessories and enclosures available