Square D (Schneider Electric) 8536SFG1V02S NEMA Rated Magnetic Starter, Type S, NEMA 1 Enclosure, 3-Pole, 3-Phase, 135A, NEMA Size 4, 120/110V Coil, Form S | Graybar Store
     
Square D (Schneider Electric) - NEMA Rated Magnetic Starter, Type S, NEMA 1 Enclosure, 3-Pole, 3-Phase, 135A, NEMA Size 4, 120/110V Coil, Form S - 8536SFG1V02S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Starter, Type S, NEMA 1 Enclosure, 3-Pole, 3-Phase, 135A, NEMA Size 4, 120/110V Coil, Form S

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SFG1V02S
    SKU: 88245603
    $6,160.26
    Checking Pricing
         
    NEMA Starter Size:4
    Coil Voltage:120/110V
    Poles:3
    Form:S
    Phase:3
    Amperage Rating:135A
    Additional Features:Screw Clamp Terminals
    3-Phase HP Rating (Max.):100 at
    NEMA Rating:1
    Max. HP:40 at 200V, 50 at 230V and 100 at 460/575V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SFG1V02S
    • Type S
    • UNSPSC 39121521
    • 3-Phase HP Rating (Max.) 100 at
    • Additional Features Screw Clamp Terminals
    • Amperage Rating 135A
    • Coil Voltage 120/110V
    • Form S
    • NEMA Rating 1
    • NEMA Starter Size 4
    • Phase 3
    • Poles 3
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    • Max. HP 40 at 200V, 50 at 230V and 100 at 460/575V
    Product Overview:
    Square D™ 8536s Non-Reversing Starter, NEMA Rating: 1, NEMA Size: 4, 3-Phase HP Rating (Max.): 100 at 460 V AC hp; 100 at 575 V AC hp; 40 at 200 V AC hp; 50 at 230 V AC hp, Amperage Rating: 135 A, Coil Voltage: 110 at 50 Hz V AC; 120 at 60 Hz V AC