Square D (Schneider Electric) 8536SBA2V08 NEMA Rated Magnetic Starter, Type S, NEMA 12/3R Enclosure, 3-Pole, 3-Phase, 18A, NEMA Size 0, 208V Coil | Graybar Store
     
Square D (Schneider Electric) - NEMA Rated Magnetic Starter, Type S, NEMA 12/3R Enclosure, 3-Pole, 3-Phase, 18A, NEMA Size 0, 208V Coil - 8536SBA2V08
+ / - Hover over image to Zoom
Other Views

    NEMA Rated Magnetic Starter, Type S, NEMA 12/3R Enclosure, 3-Pole, 3-Phase, 18A, NEMA Size 0, 208V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SBA2V08
    SKU: 88245327
    $1,107.01
    Checking Pricing
         
    NEMA Starter Size:0
    NEMA Enclosure Rating:12/3R
    Coil Voltage:208V
    Poles:3
    Phase:3
    Amperage Rating:18A
    Max. HP:3 at 200/230V, 5 at 460/575V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SBA2V08
    • Type S
    • UNSPSC 39121521
    • Amperage Rating 18A
    • Coil Voltage 208V
    • NEMA Enclosure Rating 12/3R
    • NEMA Starter Size 0
    • Phase 3
    • Poles 3
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    • Max. HP 3 at 200/230V, 5 at 460/575V
    Product Overview:
    NEMA rated 3-Pole magnetic starter size 0 with NEMA 12/3R enclosure and 208V coil voltage.