Hoffman (nVent) A18R128 NEMA Type 3R Junction Box, Screw Cover-Hinged Lid, Galvanized Steel, Knockouts, 18 x 12 x 8 in. | Graybar Store
     
Hoffman (nVent) - NEMA Type 3R Junction Box, Screw Cover-Hinged Lid, Galvanized Steel, Knockouts, 18 x 12 x 8 in. - A18R128
+ / - Hover over image to Zoom
Other Views

    NEMA Type 3R Junction Box, Screw Cover-Hinged Lid, Galvanized Steel, Knockouts, 18 x 12 x 8 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A18R128
    SKU: 88131413
    $106.13
    Checking Pricing
         
    Dimensions HxWxD (Inches):18 x 12 x 8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A18R128
    • UNSPSC 39121303
    • Cover Mounting Screw Cover
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings NEMA 3R
    • With Knockouts Yes
    • Dimensions HxWxD (Inches) 18 x 12 x 8
    • SKU Spec Sheet
      A18R128 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Galvanized steel 18 x 12 x 8 in.raintight junction box, NEMA 3R rated, with screw cover-hinged lid.
    • Knockouts: (2) 1/2-3/4, (2) 3/4-1 and (1) 1-1-1/4 inch
    • Drip shield top and seam-free, front and back
    • Slip-on removable cover fastened with plated steel screws along bottom edge
    • Embossed mounting holes on back of enclosure
    • Provision for padlocking
    • No gasketing