B-Line (Eaton) 16164 RTSC NK NEMA 3R Steel 16 x 16 x 4 in. Screw Cover Junction Box | Graybar Store
     
B-Line (Eaton) - NEMA 3R Steel 16 x 16 x 4 in. Screw Cover Junction Box - 16164 RTSC NK
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Steel 16 x 16 x 4 in. Screw Cover Junction Box

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 16164 RTSC NK
    SKU: 25133229
    $247.15
    Checking Pricing
         
    Dimensions HxWxD (Inches):16 x 16 x 4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 16164 RTSC NK
    • UNSPSC 39121324
    • Cover Mounting Screw Cover
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings NEMA 3R
    • With Knockouts No
    • Dimensions HxWxD (Inches) 16 x 16 x 4
    • SKU Spec Sheet
      16164 RTSC NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NEMA 3R Steel painted 16 x 16 x 4 in. screw cover junction box, no knockouts.
    • Enclosure body has embossed mounting holes on the back
    • Cover is secured by sliding it under the top end flange and fastening it with plated screws on the bottom end flange, larger sizes use two studs and wing nuts
    • Protects against falling rain, sleet and external ice formation