Square D (Schneider Electric) MH56WP NEMA 3R Panelboard Box, 20 W x 56 H x 6 1/2 in. D | Graybar Store
     
Square D (Schneider Electric) - NEMA 3R Panelboard Box, 20 W x 56 H x 6 1/2 in. D - MH56WP
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Panelboard Box, 20 W x 56 H x 6 1/2 in. D

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MH56WP
    SKU: 92100142
    $3,962.23
    Checking Pricing
         
    NEMA Rating:NEMA 3R/5/12
    Depth:6-1/2 in.
    Height:56 in.
    Width:20 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MH56WP
    • UNSPSC 39121112
    • Depth 6-1/2 in.
    • Height 56 in.
    • NEMA Rating NEMA 3R/5/12
    • Width 20 in.
    • Accessory Type Panelboard Enclosure
    • SKU Spec Sheet
      MH56WP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NEMA 3R panelboard box, 20 W x 56 H x 6 1/2 in. D.