Hoffman (nVent) A24N24ALP NEMA Type 1-Medium Junction Box, Hinge Cover, Painted Steel, Equipment Mounting Studs, 24 x 24 x 6.62 in. | Graybar Store
     
Hoffman (nVent) - NEMA Type 1-Medium Junction Box, Hinge Cover, Painted Steel, Equipment Mounting Studs, 24 x 24 x 6.62 in. - A24N24ALP
+ / - Hover over image to Zoom
Other Views

    NEMA Type 1-Medium Junction Box, Hinge Cover, Painted Steel, Equipment Mounting Studs, 24 x 24 x 6.62 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A24N24ALP
    SKU: 94065370
    $294.07
    Checking Pricing
    Items sold in feet or each.
         
    Dimensions HxWxD (Inches):24 in. x 24 in. x 6.62 in.
    Material:Steel With ANSI 61 Grey Finish
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A24N24ALP
    • UNSPSC 39121324
    • Cover Mounting Hinged Cover
    • NEMA Ratings NEMA 1
    • Dimensions HxWxD (Inches) 24 in. x 24 in. x 6.62 in.
    • Material Steel With ANSI 61 Grey Finish
    • SKU Spec Sheet
      A24N24ALP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 Steel 24 x 24 x 6.62 in. medium hinge cover junction box with equipment mounting studs.
    • 12 Gauge
    • Doors have butt hinges
    • Collar studs provided for mounting optional panel
    • Slotted flush latches
    • Mounting holes on back of enclosure