Square D (Schneider Electric) MH26BE Panelboard Enclosure, NEMA 1, Blank End Walls, 20 W, x 26 H x 5 3/4 in. D | Graybar Store
     
Square D (Schneider Electric) - Panelboard Enclosure, NEMA 1, Blank End Walls, 20 W, x 26 H x 5 3/4 in. D - MH26BE
+ / - Hover over image to Zoom
Other Views

    Panelboard Enclosure, NEMA 1, Blank End Walls, 20 W, x 26 H x 5 3/4 in. D

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MH26BE
    SKU: 89041026
    $47.58
    Checking Pricing
         
    Height (Inches):26 in.
    Width (Inches):20
    Depth (Inches):5-3/4
    NEMA Rating:NEMA 1
    Additional Features:Blank End Walls
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MH26BE
    • UNSPSC 39121112
    • Additional Features Blank End Walls
    • Depth (Inches) 5-3/4
    • Height (Inches) 26 in.
    Product Overview:
    NEMA 1 panelboard box with blank end walls. Dimensions 20 W, x 26 H x 5 3/4 in. D.