Panduit NE3X4WH6 Wire Duct, Halogen-Free Wiring Duct, Standard Mounting Holes, 6 ft x 3.14 in x 4.06 in, 6 ft L, Halogen-Free PPO, 3.14 in. W | Graybar Store
     
Panduit - Wire Duct, Halogen-Free Wiring Duct, Standard Mounting Holes, 6 ft x 3.14 in x 4.06 in, 6 ft L, Halogen-Free PPO, 3.14 in. W - NE3X4WH6
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Halogen-Free Wiring Duct, Standard Mounting Holes, 6 ft x 3.14 in x 4.06 in, 6 ft L, Halogen-Free PPO, 3.14 in. W

    Manufacturer: Panduit
    Manufacturer #: NE3X4WH6
    SKU: 88198395
    $192.42
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6 ft x 3.14 in x 4.06 in
    Length:6 ft.
    Material:Halogen-Free PPO
    Width:3.14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NE3X4WH6
    • Dimensions 6 ft x 3.14 in x 4.06 in
    • Type Halogen-Free Wiring Duct
    • UNSPSC 39131712
    • Connection Type Standard Mounting Holes
    • Length 6 ft.
    • Width 3.14 in.
    • Material Halogen-Free PPO
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panduct® type NE halogen-free wiring duct, 3 W x 4 H, 6' length, halogen-free, white.