Panduit NE2X3WH6 Type NE Halogen-Free Wiring Duct, 2 W x 3 H | Graybar Store
     
Panduit - Type NE Halogen-Free Wiring Duct, 2 W x 3 H - NE2X3WH6
+ / - Hover over image to Zoom
Other Views

    Type NE Halogen-Free Wiring Duct, 2 W x 3 H

    Manufacturer: Panduit
    Manufacturer #: NE2X3WH6
    SKU: 88198390
    $132.48
    Checking Pricing
         
    Color / Finish:White
    Material:Halogen-Free
    Slot Style:Halogen-Free Slotted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NE2X3WH6
    • Type Type NE
    • UNSPSC 39131712
    • Color / Finish White
    • Connection Type Standard Mounting Holes
    • Material Halogen-Free
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Style Halogen-Free Slotted
    Product Overview: