Panduit NE1X1WH6 Type NE Halogen-Free Wiring Duct, 1 W x 1 H | Graybar Store
     
Panduit - Type NE Halogen-Free Wiring Duct, 1 W x 1 H - NE1X1WH6
+ / - Hover over image to Zoom
Other Views

    Type NE Halogen-Free Wiring Duct, 1 W x 1 H

    Manufacturer: Panduit
    Manufacturer #: NE1X1WH6
    SKU: 88198383
    $34.08
    Checking Pricing
         
    Color / Finish:White
    Material:Halogen-Free
    Slot Style:Halogen-Free Slotted
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NE1X1WH6
    • Type Type NE
    • UNSPSC 39131712
    • Color / Finish White
    • Connection Type Standard Mounting Holes
    • Material Halogen-Free
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Style Halogen-Free Slotted
    Product Overview: