Panduit NE1.5X4WH6 Wire Duct, Halogen-Free Wiring Duct, Standard Mounting Holes, 6 ft x 1.64 in x 4.06 in, 6 ft L, Halogen-Free PPO, 1.64 in. W | Graybar Store
     
Panduit - Wire Duct, Halogen-Free Wiring Duct, Standard Mounting Holes, 6 ft x 1.64 in x 4.06 in, 6 ft L, Halogen-Free PPO, 1.64 in. W - NE1.5X4WH6
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Halogen-Free Wiring Duct, Standard Mounting Holes, 6 ft x 1.64 in x 4.06 in, 6 ft L, Halogen-Free PPO, 1.64 in. W

    Manufacturer: Panduit
    Manufacturer #: NE1.5X4WH6
    SKU: 88198381
    $24.94
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:6 ft. x 1.64 in. x 4.06 in.
    Length:6 ft.
    Material:Halogen-Free PPO
    Width:1.64 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NE1.5X4WH6
    • Dimensions 6 ft. x 1.64 in. x 4.06 in.
    • Type Halogen-Free Wiring Duct
    • UNSPSC 39131712
    • Connection Type Standard Mounting Holes
    • Length 6 ft.
    • Width 1.64 in.
    • Material Halogen-Free PPO
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panduct® type NE halogen-free wiring duct, 1.5 W x 4 H, 6' length, halogen-free, white.