Bussmann (Eaton) NDNV4-WH Terminal Block, 600V, Rail Mount, 30A, White | Graybar Store
     
Bussmann (Eaton) - Terminal Block, 600V, Rail Mount, 30A, White - NDNV4-WH
+ / - Hover over image to Zoom
Other Views

    Terminal Block, 600V, Rail Mount, 30A, White

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NDNV4-WH
    SKU: 97119353
    $7.36
    Checking Pricing
         
    Amperage Rating:30 Amp
    Color:White
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NDNV4-WH
    • Color White
    • UNSPSC 39121624
    • Amperage Rating 30 Amp
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30A 600V Rail Mount Terminal Block, White