Bussmann (Eaton) NDNA100 35mm DIN Rail, 1 M | Graybar Store
     
Bussmann (Eaton) - 35mm DIN Rail, 1 M - NDNA100
+ / - Hover over image to Zoom
Other Views

    35mm DIN Rail, 1 M

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NDNA100
    SKU: 94023677
    $19.64
    Checking Pricing
         
    Quick Order:Y
    Length:1 m L
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NDNA100
    • Type 35mm
    • UNSPSC 39121624
    • Length 1 m L
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    35mm DIN Rail, 1 Meter