Bussmann (Eaton) NDN63-WH Terminal Block, 600V, Rail Mount, 65A, White | Graybar Store
     
Bussmann (Eaton) - Terminal Block, 600V, Rail Mount, 65A, White - NDN63-WH
+ / - Hover over image to Zoom
Other Views

    Terminal Block, 600V, Rail Mount, 65A, White

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NDN63-WH
    SKU: 99466381
    $10.29
    Checking Pricing
         
    Amperage Rating:65 Amp
    Color:White
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NDN63-WH
    • Color White
    • UNSPSC 39121624
    • Amperage Rating 65 Amp
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    65A 600V Rail Mount Terminal Block, White