Cementex ND916-CG Double Insulated Nutdriver, 9/16 in. | Graybar Store
Cementex - Double Insulated Nutdriver, 9/16 in. - ND916-CG
+ / - Hover over image to Zoom
Other Views

    Double Insulated Nutdriver, 9/16 in.

    Manufacturer: Cementex
    Manufacturer #: ND916-CG
    SKU: 22005872
    Checking Pricing
    Quick Order:Y
    Shank Length (Inches):3 in.
    Drive Size:9/16 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # ND916-CG
    • Type Double Insulated
    • UNSPSC 27111702
    • Drive Size 9/16 in.
    • Handle Color Black
    • Materials Double Insulated
    • Shank Length (Inches) 3 in.
    • Handle Type Cushion Grip
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Double insulated nutdriver is 9/16 inch with a 3 inch long shaft and a cushion grip handle.
    Double insulated nutdrivers are tested to 10,000V AC and rated for 1000V AC working on live parts.